2' 7W T8 LED Lamp, 30K

Item #: 1355118

Cat #: 7T8/MAS/24-830/IF10/P/DIM 10/1

UPC: 046677541811

$ 11.91 EA
Company wide:
17 in stock
2' LED T8 Lamp, 7W, 120V-277, 347, Base: G13, Lumens: 1050, CRI: 82, Color Temperature: 3000K, Dimmable, Rated Life: 70,000 Hrs. *Philips Part # 541813*

Overview

2' LED T8 Lamp, 7W, 120V-277, 347, Base: G13, Lumens: 1050, CRI: 82, Color Temperature: 3000K, Dimmable, Rated Life: 70,000 Hrs. *Philips Part # 541813*

 TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers.

Also known as: 046677541811, 7T8/MAS/24-830/IF10/P/DIM 10/1, PHI7T8MAS24830IF10

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 1150
Material: Plastic
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Lumens: 1150
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 7
Material: Plastic
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)