9.5A19/220/LED/3K/230V/E27

Item #: 1355098

Cat #: S9663

UPC: 045923096631

Company wide:
0 in stock
Documents & Guides
9.5 Watt; A19 LED; Frosted; 3000K; European Medium Base (E27); 220 deg. Beam Angle; 230 Volt; Non-Dimmable

Overview

9.5 Watt; A19 LED; Frosted; 3000K; European Medium Base (E27); 220 deg. Beam Angle; 230 Volt; Non-Dimmable
Also known as: 045923096631, S9663, SATS9663

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 830
Volts AC: 230
Color: Frosted
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Base: European Medium (E27)
Color Temperature: 3000 (Warm White)
Volts AC: 230
Material: Plastic
Shape: A19 (Arbitrary)
Dimmable: No
Wattage: 9.500
Lumens: 830
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°
Base: European Medium (E27)