LU1000/ET25

Item #: 1355079

Cat #: S1928

UPC: 045923019289

Company wide:
0 in stock
Documents & Guides
1000 Watt; High Pressure Sodium HID; Mogul Base; ET25; Clear; 22 CRI; 2100K

Overview

1000 Watt; High Pressure Sodium HID; Mogul Base; ET25; Clear; 22 CRI; 2100K
Also known as: 045923019289, S1928, SATS1928

Specifications

Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Lumens: 130000
Wattage: 1000
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color Temperature: 2100 (Warm White)
Lumens: 130000
Color Rendering Index (CRI): 22
Dimmable: No
Base: Mogul Screw (E39)
Wattage: 1000
Light Technology: HID