2
more

Transformer, Control, Terminal Connection, 200VA, 120x240-12/24
Item #: 1355074
Cat #: 9T58K2877
UPC: 783173123621
$ 262.91 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 200 VA, 120 x 240 - 12/24, Open
Overview
Transformer, Control, Terminal Board Connection, 200 VA, 120 x 240 - 12/24, Open
Also known as: 783173123621, 9T58K2877, ABB9T58K2877
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 200 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 200 |
| Secondary Voltage: | 24 |