25T5/LED/46-835/DR

Item #: 1355072

Cat #: S29912

UPC: 045923299124

$ 15.69 EA
Company wide:
99 in stock
Documents & Guides
25 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 3500 Lumens; Type A; Ballast dependent

Overview

25 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 3500 Lumens; Type A; Ballast dependent
Also known as: 045923299124, S29912, SATS29912

Specifications

Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Wattage: 25
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Standards: DLC Listed (Standard)
Lumens: 3300
Shape: T5 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Wattage: 25
Light Technology: LED
Base: 2-Pin (G5)