ALB E1788CNFR/A CONTROLNET LO

Item #: 1353984

Cat #: E1788CNFR/A

UPC: 883809614483

Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB E1788CNFR/A CONTROLNET LO

Overview

ALB E1788CNFR/A CONTROLNET LO
Also known as: 883809614483, E1788CNFR/A, ALBE1788CNFRA

Specifications

Size: 4 in
Type: Octagon Box
Material: Steel
Standards: California Proposition 65
Size: 4 in
Material: Steel
Type: Octagon Box
Standards: California Proposition 65