Halogen Lamp, PAR36, 50W, 12V, WFL30

Item #: 1351708

Cat #: 50PAR36/HAL/WFL30-12V

UPC: 046135550171

Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 50 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 700, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12

Overview

Halogen Lamp, 50 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 700, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12
Also known as: 046135550171, 50PAR36/HAL/WFL30-12V, SYL50PAR36HALWFL30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Lumens: 700
Light Technology: Halogen
Angle: 30°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Lumens: 700
Angle: 30°
Volts AC: 12
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen