75W Wide LED Floodlight, 30K, Black

Item #: 1351565

Cat #: LES13YB

UPC: 019813497310

$ 93.71 EA
Company wide:
0 in stock
Documents & Guides
Wide LED Floodlight, 75 Watt, 120V, 83 CRI, 1045 Lumens, Color Temperature: 3000K, Black

Overview

Wide LED Floodlight, 75 Watt, 120V, 83 CRI, 1045 Lumens, Color Temperature: 3000K, Black

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813497310, LES13YB, RABLES13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 75
Color: Black
Lumens: 1040
Color Rendering Index (CRI): 83
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Black
Color Rendering Index (CRI): 83
Wattage: 75
Lumens: 1040
Light Technology: LED