I/O Module, Electronically Protected, Digital DC Output, 8 Channel

Item #: 1351444

Cat #: 1734-OB8EK

UPC: 889508698670

Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, Electronically Protected, Digital DC Output, 8 Channel, 24 Volt DC, Current Sourcing, DIN Rail, Open Style, Conformal Coated

Overview

I/O Module, Electronically Protected, Digital DC Output, 8 Channel, 24 Volt DC, Current Sourcing, DIN Rail, Open Style, Conformal Coated

POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.

Also known as: 889508698670, 1734-OB8EK, ALB1734OB8EK

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail