16 Point 24 VDC Sinking/Sourcing Input Module - Conformally Coated

Item #: 1351434

Cat #: 1769-IQ16K

UPC: 889508706504

Call for price
Company wide:
0 in stock
Documents & Guides
COMPACTLOGIX 16 PT 24VDC D/I MODULE

Overview

COMPACTLOGIX 16 PT 24VDC D/I MODULE

Allen-Bradley® Bulletin 1769 CompactLogix™ controllers feature integrated safety and provide a common development environment. Catalog item 1769-IQ16K is a 16-point 24 V DC sinking/sourcing input module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and CompactLogix are trademarks of Rockwell Automation, Inc.

Also known as: 889508706504, 1769-IQ16K, ALB1769IQ16K

Specifications

No Specifications Available