Transfer Switch, Automatic, Integrated Load Center, 200A, 42 Circuit, NEMA 1

Item #: 1351410

Cat #: RXG42SHA1

UPC: 696471069860

Company wide:
11 in stock
Documents & Guides
Transfer Switch, Automatic, Integrated Load Center, 42 Circuit, 200 Amp, 1-Phase, NEMA 1 **this item is now obsolete and the replacement is Generac 9943**

Overview

Transfer Switch, Automatic, Integrated Load Center, 42 Circuit, 200 Amp, 1-Phase, NEMA 1 **this item is now obsolete and the replacement is Generac 9943**

Generac GenReady Whole House 200 Amp Service Rated NEMA 1 with 42 space, 60 Circuit Load Center. The GenReady Whole House is a service equipment rated panel that integrates a main breaker, transfer switch, and load center. This hybrid panel allows for seamless integration of standby generators. Installation can be completed during any new construction or existing panel upgrades, and does not require the generator installation at the same time. Saving on installation time and space.

Also known as: 696471069860, RXG42SHA1, GPSRXG42SHA1.

Specifications

Amps: 200
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120, 240
Circuits: 42