Safety Controller, Expandable, 26 Input, 2 Pairs PNP Safety Outputs (0.5A each),24VDC

Item #: 1351197
Cat #: XS26-2DE
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
XS26-2DE, Safety Controller, Expandable, 26 Input, 2 Pairs of PNP Safety Outputs (0.5 Amp each), Display, Ethernet USB, 8 Convertible Inputs, Removable Screw Terminals, 24 Volt DC, 160 mA

Overview

XS26-2DE, Safety Controller, Expandable, 26 Input, 2 Pairs of PNP Safety Outputs (0.5 Amp each), Display, Ethernet USB, 8 Convertible Inputs, Removable Screw Terminals, 24 Volt DC, 160 mA
With the option to add up to eight I/O expansion modules, or to utilize In-Series Diagnostics (ISD), the XS26-2 expandable safety controller has the capacity to adapt to a variety of machines, including large-scale machines with multiple processes.
Also known as: XS26-2DE, BANXS262DE

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Safety Controller
Amps: 0.160, 0.500
Volts DC: 24
Type: Safety Controller
Mounting: DIN Rail
Amps: 0.160, 0.500

Customer Reviews

No reviews for this product
(0)