Conduit to Tray Adaptor, 2-1/2" - 3", Malleable

Item #: 1347680

Cat #: 9G11582123

UPC: 781011270834

Company wide:
0 in stock
Documents & Guides
Conduit to Tray Adaptor, 2-1/2 Inch to 3 Inch, Malleable Iron

Overview

Conduit to Tray Adaptor, 2-1/2 Inch to 3 Inch, Malleable Iron
Also known as: 781011270834, 9G11582123, BLI9G11582123

Specifications

Diameter: 1 in
Diameter: 1 in