Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV

Item #: 1347637

Cat #: MVE31/001

UPC:

Company wide:
0 in stock
Documents & Guides
Medium Voltage Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level

Overview

Medium Voltage Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level

UL Listed as Type MV-105 for use in accordance with the NEC

Also known as: MVE31/001, OMNMVE31001

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Volts AC: 15kV
Material: Copper
Gauge: 1/0 AWG
Jacket: PVC
Color: Black
Conductors: 1