10W A19 LED Lamp, 30K

Item #: 1346942

Cat #: S9704

UPC: 045923097041

Company wide:
0 in stock
Documents & Guides
10 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

10 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 90CRI; 120 Volt
Also known as: 045923097041, S9704, SATS9704

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Title 20, California Title 24
Dimmable: Yes
Wattage: 10
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°