11.5W BR40 LED Lamp, 30K

Item #: 1346798

Cat #: S9635

UPC: 045923096358

Company wide:
0 in stock
Documents & Guides
11.5 Watt; LED BR40; 3000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Overview

11.5 Watt; LED BR40; 3000K; 103 deg. Beam Angle; Medium Base; 120 Volt; Dimmable

Satco's S9635 11.5-watt BR40 LED Flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable Floodlight comes in a frost Finish, and is perfect or replacing outdated incandescent and fluorescent Floodlights. Durable and versatile, this fixture delivers 25,000 hours of warm white light.

Also known as: 045923096358, S9635, SATS9635

Specifications

Lumens: 940
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Angle: 103°
Lumens: 940
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 103°