Wallpack, LED, 80W, 4500K, 120-277V

Item #: 1346784

Cat #: WLM80LED

UPC: 765364933714

$ 386.09 EA
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 80 Watt, 4500K, 8615 Lumen, 120-277 Volt, Bronze

Overview

LED Wallpack, 80 Watt, 4500K, 8615 Lumen, 120-277 Volt, Bronze

Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility. 

Also known as: 765364933714, WLM80LED, ATAWLM80LED

Specifications

Material: Die Cast Aluminum
Type: Wallpack
Volts AC: 120, 277
Wattage: 80
Color Temperature: 4500 (Cool White)
Color: Bronze
Mounting: Wall
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120, 277
Color Temperature: 4500 (Cool White)
Mounting: Wall
Type: Wallpack
Wattage: 80
Color: Bronze
Light Technology: LED