LED Wallwack

Item #: 1346714

Cat #: OLWX1LED13W

UPC:

Company wide:
0 in stock
Documents & Guides
LITHONIA OLWX1 LED 13W 40K 120 PE M4

Overview

LITHONIA OLWX1 LED 13W 40K 120 PE M4

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered. The OLWX1 is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.

Also known as: OLWX1LED13W, LITOLWX1LED13W

Specifications

Wattage: 13
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300
Light Technology: LED
Wattage: 13
Color Temperature: 4000 (Cool White)
Lumens: 1300
Color: Dark Bronze
Volts AC: 120
Light Technology: LED