Fluorescent Lamp, T8, 14 Watt, 4100K

Item #: 1346703

Cat #: F14T8/CW-E

UPC:

$ 7.39 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Preheat, T8, 14 Watt, 4100K, Cool White, G13 medium Bipin, 60 CRI, 685 Lumens, 15 Inch Length

Overview

Fluorescent Lamp, Preheat, T8, 14 Watt, 4100K, Cool White, G13 medium Bipin, 60 CRI, 685 Lumens, 15 Inch Length
Also known as: F14T8/CW-E, CNDF14T8CWE

Specifications

Color Temperature: 4100 (Cool White)
Type: Preheat
Length: 15 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 15 in
Light Technology: Fluorescent
Type: Preheat
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)