
6" LED Wafer Light, 30/40/50K
Item #: 1346483
Cat #: WF6-LED-30K40K50K-MB-M6
UPC: 191848253953
Company wide:
0
in stock
Documents & Guides
LED Wafer Module, 6" Diameter, 120V, Lumens: 1090, 1190, 1120, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 80, Color: Matte Black
Overview
LED Wafer Module, 6" Diameter, 120V, Lumens: 1090, 1190, 1120, Selectable Color Temperature: 3000K, 4000K, 5000K, CRI: 80, Color: Matte Black
The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas.
Also known as: 191848253953, WF6-LED-30K40K50K-MB-M6, LITWF6LED30K40K50K, Wafer light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1190, 1090, 1120 |
| Color: | Matte Black |
| Diameter: | 6 in |
| Light Technology: | LED |
| Type: | Wafer |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Matte Black |
| Light Technology: | LED |
| Lumens: | 1190, 1090, 1120 |
| Diameter: | 6 in |
| Type: | Wafer |