18.5W/LED/9"Flush/40K/SQ/WH

Item #: 1346387

Cat #: S21517

UPC: 045923215179

Company wide:
0 in stock
Blink - 18.5W- 9" Surface Mount LED - 4000K- Square Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 4000K- Square Shape - White Finish - 120V

Satco's S21517 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a bronze Finish, and is rated for 50,000 hours of cool white light.

Also known as: 045923215179, S21517, SATS21517

Specifications

Lumens: 1250
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: Square
Color Rendering Index (CRI): 90
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1250
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Color Temperature: 4000 (Cool White)
Shape: Square
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes