
3" PVC 22-1/2° Elbow, 24" Radius, Schedule 80, Gray
Item #: 1344804
Cat #: 3P2212X24S8
UPC:
$ 46.08 EA
Company wide:
1
in stock
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80
Overview
3 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 3P2212X24S8
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 22 1/2° |
| Sweep Radius: | 24 in |
| Diameter: | 3 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 24 in |