13.5W LED Downlight, 27K, Brushed Nickel

Item #: 1344785

Cat #: S29329

UPC: 045923293290

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 2700K- Round Shape - Brushed Nickel Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 2700K- Round Shape - Brushed Nickel Finish - 120V

Satco's S29329 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a brushed Nickel Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293290, S29329, SATS29329

Specifications

Volts AC: 120
Color: Brushed Nickel
Lumens: 800
Wattage: 13.500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Color: Brushed Nickel
Wattage: 13.500
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Dimmable: Yes