Std Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits, Rot

Item #: 1343044

Cat #: 802T-AEW2

UPC: 781180192753

Call for price
Company wide:
0 in stock
Documents & Guides
Std Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits, Rotary Lever Arm, Clockwise & Counter, Std Mounting, 0.28" Roller Width, 1.9" To 3" Adjustable Length, Adj. Cast Roller Lever, Nylon, 0.75" Roller Diameter, 96

Overview

Std Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits, Rotary Lever Arm, Clockwise & Counter, Std Mounting, 0.28" Roller Width, 1.9" To 3" Adjustable Length, Adj. Cast Roller Lever, Nylon, 0.75" Roller Diameter, 96
Also known as: 781180192753, 802T-AEW2, ALB802TAEW2

Specifications

No Specifications Available