4' 43W LED Strip Fixture, 40K

Item #: 1343023

Cat #: 4ST2L4040R

UPC: 080083838196

$ 81.75 EA
Company wide:
393 in stock
4 Ft. LED Strip Fixture, 4000K, 84 CRI, Delivered Lumens: 4433, Non-Dimming, Channel Width: 3.6"

Overview

4 Ft. LED Strip Fixture, 4000K, 84 CRI, Delivered Lumens: 4433, Non-Dimming, Channel Width: 3.6"

Full width strip with 40% energy savings as compared to a similar output fluorescent fixture. The ST is ideal for retrofit applications as no painting is required and the circular lens exterior matches the aesthetic of a traditional fluorescent strip light. Standard features include an aligner bracket that enables clean continuous row mounting as well as a tool-less channel cover and surface/toggle/chain mount options to simplify installation and reduce labor costs. The series comes standard with a 5 year warranty.

Also known as: 080083838196, 4ST2L4040R, MET4ST2L4040R

Specifications

Length: 4 ft
Light Technology: LED
Dimmable: No
Length: 4 ft
Dimmable: No
Light Technology: LED