20V MAX* 1" Pex Expander

Item #: 1343006

Cat #: DCE400B

UPC: 885911502290

Company wide:
0 in stock
Documents & Guides
20V MAX* 1" Pex Expander, Expands 3/8 in. - 1 in. Pex Type-A Tubing, Automatic Rotating Head

Overview

20V MAX* 1" Pex Expander, Expands 3/8 in. - 1 in. Pex Type-A Tubing, Automatic Rotating Head

Expand PEX Type-A tubing from 3/8-in to 1-in with the 20V MAX XR Cordless 1-in PEX Expander. It's proudly made with global materials. An automatic rotating head helps to ensure even expansion. The bright on-board LED work light and full trigger actuation make it an excellent tool in dimly lit, tight spaces. Carry this tool conveniently around the jobsite with a dual-sided hang hook and belt hook. Rubber overmold on the handle provides an ergonomic grip to keep you comfortable all day. This tool uses DEWALT(R) PEX Heads, and it is compatible with leading competitive PEX heads.

Also known as: 885911502290, DCE400B, DEWDCE400B

Features & Benefits

  • Expands 3/8 In. to 1 In. PEX type-a tubing
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces
  • Bright LED work light to help illuminate dark areas
  • Dual-sided hang and belt hooks for convenient storage
  • Rubber overmold for comfortable, ergonomic grip
  • Uses DEWALT PEX Heads. Compatible with Milwaukee and Uponor Heads. (Milwaukee; is a registered trademark of Milwaukee Electric Tool Corp. Uponor is a registered trademark of Uponor Oyj.)
  • Includes DCE400 PEX Expander, 1/2", 3/4", and 1" expander heads, Belt Hook, PEX Expander Grease, and Kit Box
  • Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18

Specifications

Type: Right Angle Drill
Type: Right Angle Drill