Snap Close Conduit/Pipe Clamp, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe, 9/32" Hole

Item #: 0013421

Cat #: 812M

UPC: 782856702108

$ 1.04 EA
Company wide:
4,830 in stock
M Clips conduit clip. For 1/2"-3/4" conduit. Has 9/32" Plain Mounting Hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.

Overview

M Clips conduit clip. For 1/2"-3/4" conduit. Has 9/32" Plain Mounting Hole. Load limit (vertical): 100 lbs. Load limit (horizontal): 25 lbs. Standard Packaging Quantity: 100.

May be used for either vertical or horizontal installations Eliminates need for offset bending conduit Finger closure, no tools required

Also known as: 782856702108, 812M, CDY812M

Features & Benefits

  • May be used for either vertical or horizontal installations
  • Eliminates need for offset bending conduit
  • Finger closure, no tools required
  • Locking design has greater resistance to twisting loads and is stronger than any on the market
  • Low profile locking tabs and smooth gripping dimples remove the possibility of scrapes
  • 812M and 16M feature double tabs to center conduit, increase range and holding power and prevent conduit from sliding

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant