This product may not be available in all locations.

Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Stand
Item #: 1341209
Cat #: 43GT-TMC25ML072
UPC: 781180470967
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 3.2mm (0.125in), Combination Brass/Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)
Overview
Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 3.2mm (0.125in), Combination Brass/Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)
More durable than plastic fiber cables, Allen-Bradley® glass fiber optic cables withstand higher temperatures. These cables contain multiple strands of thin fibers bundled in a flexible sheath. Catalog item 43GT-TMC25ML072 is a glass fiber optic cable from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180470967, 43GT-TMC25ML072, ALB43GTTMC25ML072
Specifications
No Specifications Available