
40" LED Light Bar, 27K/30K/40K, White
Item #: 1340874
Cat #: KNLU40WH
UPC: 037949434184
Company wide:
0
in stock
Documents & Guides
40 Inch LED Light Bar, 19.5 Watt, 90 CRI, 1400 Lumens, Selectable Color Temperature: 2700K/3000K/4000K, Title 20 & Title 24 Compliant, Wet Location Listed, White
Overview
40 Inch LED Light Bar, 19.5 Watt, 90 CRI, 1400 Lumens, Selectable Color Temperature: 2700K/3000K/4000K, Title 20 & Title 24 Compliant, Wet Location Listed, White
The KNLU Series is ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. The housing is available in 5 different lengths, ranging from 9” to 40” to handle most application requirements. Color options include white and oil-rubbed bronze finish to accommodate most decors. The KNLU Series includes an array of LEDs, and is linkable up to 200 watts. In addition the units can be direct wired, and attached to the cabinet with 2 captive mounting screws provide for a smoother installation. Multiple knockouts on the top and the back which offers maximum wiring flexibility.
Also known as: 037949434184, KNLU40WH, AFXKNLU40WH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Lumens: | 1400 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Length: | 40 in |
| Wattage: | 19.500 |
| Standards: | California Title 20, California Title 24 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Color: | White |
| Length: | 40 in |
| Standards: | California Title 20, California Title 24 |
| Lumens: | 1400 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 19.500 |
| Light Technology: | LED |