Multi-Functional Screwdriver/Nutdriver, 11 in 1 Tool

Item #: 1340073

Cat #: 0153-47C

UPC: 783310083634

$ 25.55 EA
Company wide:
5 in stock
Documents & Guides
Multi-Functional Screwdriver/Nutdriver, 11 in 1 Tool

Overview

Multi-Functional Screwdriver/Nutdriver, 11 in 1 Tool

Integrated screwdriver and nut driver reduces the number of tools needed for a job. One tool that can work on slotted and Phillips screws 

Also known as: 783310083634, 0153-47C, GRE015347C

Specifications

Length: 8 in
Length: 8 in