Electronic Step-Dimming Ballast, Fluorescent, T5HO, 2-Lamp, 54W

Item #: 1339823

Cat #: QS2X54T5HOUNVPS80SC

UPC: 046135494192

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Step-Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Standard Case Qty: 10 *Sylvania Part # 49419*

Overview

Electronic Step-Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Standard Case Qty: 10 *Sylvania Part # 49419*
Also known as: 046135494192, QS2X54T5HOUNVPS80SC, LDVQS2X54T5HOUNVPS

Specifications

Wattage: 54
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 54
Volts AC Range: 120 - 277
Type: Electronic