Waterproof Winter Plus Gloves, L

Item #: 1339761

Cat #: 03-3450-80-L

UPC:

Company wide:
0 in stock
Documents & Guides
Waterproof Winter Plus Gloves, Non-Slip Palm, 100% Waterproof, Size: L

Overview

Waterproof Winter Plus Gloves, Non-Slip Palm, 100% Waterproof, Size: L

The Waterproof Winter Plus is the first to market 100% waterproof performance work glove. This glove is designed to keep your hands warm, dry and protected. This glove features triple-layer waterproof technology made with an inner liner of warm microfleece, a 100% waterproof/windproof membrane middle layer and a durable form-fit outer shell, plus 40g Thinsulate inside the top of hand. Durable, dexterous, comfortable and warm.

Also known as: 03-3450-80-L, YOU03345080L

Specifications

Type: Gloves, Waterproof
Type: Gloves, Waterproof