MATA Conduit to T-Grid Clip, 14-2 to 12-3 MC/AC, 0.55"-0.71", 0.552" Nom OD

Item #: 0013388

Cat #: 6MATA

UPC: 782856602064

$ 3.59 EA
Company wide:
110 in stock
Documents & Guides
Conduit Clip, Conduit to T-Grid, Top Mount, Size: 3/8 Inch, Material: Steel.

Overview

Conduit Clip, Conduit to T-Grid, Top Mount, Size: 3/8 Inch, Material: Steel.

Provides a method of securing conduit above acoustical tee bar No tools required for installation Eliminates need for offset bending conduit

Also known as: 782856602064, 6MATA, CDY6MATA

Features & Benefits

  • Provides a method of securing conduit above acoustical tee bar
  • No tools required for installation
  • Eliminates need for offset bending conduit

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant