Control Station, Single Device, 800H, Selector Switch, 3 Position, Surface Mount

Item #: 1337462

Cat #: 800H-R3HA4TL

UPC: 662073663508

Call for price
Company wide:
0 in stock
Documents & Guides
Control Station, Single Device, 800H, Selector Switch, 3 Position, Surface Mount

Overview

Control Station, Single Device, 800H, Selector Switch, 3 Position, Surface Mount

Our Bulletin 800H Type 7 and 9 Hazardous Location Push Buttons offer unmatched selection, excellent corrosion resistance, and choice of conduit seal-off solutions. You can order them as complete factory-assembled stations or as separate components with standard or long barrels.

Also known as: 662073663508, 800H-R3HA4TL, ALB800HR3HA4TL

Specifications

Mounting: Surface
Type: Selector Switch, 1-Element Control Stations
Family / Style: 800T/H
Standards: Build America Buy America Compliant
Mounting: Surface
Family / Style: 800T/H
Type: Selector Switch, 1-Element Control Stations
Standards: Build America Buy America Compliant