Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/2" Stud

Item #: 0133702

Cat #: RC10-12

UPC: 786210878546

$ 6.80 EA
Company wide:
150 in stock
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/2, Color: Yellow. Package of 50. **Order in Multiples of 50**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210878546, RC10-12, THBRC1012

Specifications

Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/2 in
Material: Copper, Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 1/2 in