Current Transformer, 6.31" Inner Diameter, Square Outer Shape, 1600A Primary to 5A Secondary Ratio, Single Piece Current Transformer (solid-core)

Item #: 1336015

Cat #: 1411-125-162

UPC: 662074081912

Call for price
Company wide:
0 in stock
Documents & Guides
Current Transformer, 6.31 Inch Inner Diameter, Square Outer Shape, 1600 Amp Primary to 5 Amp Secondary Ratio, Single Piece Current Transformer (solid-core)

Overview

Current Transformer, 6.31 Inch Inner Diameter, Square Outer Shape, 1600 Amp Primary to 5 Amp Secondary Ratio, Single Piece Current Transformer (solid-core)
Our Bulletin 1411 Current Transformers (CTs) are low voltage transformers for various power measurement devices and applications, including protective relays, analog devices, transducers, and PowerMonitor™ products.
Also known as: 662074081912, 1411-125-162, ALB1411125162

Specifications

Type: Current Transformer
Shape: Square
Amps: 1600:5
Diameter: 6.3100 in
Type: Current Transformer
Amps: 1600:5
Shape: Square
Diameter: 6.3100 in

Customer Reviews

No reviews for this product
(0)