3P 230 STRTR 1 NEMA1

Item #: 1335808

Cat #: CR306C103

UPC: 783166357095

$ 965.39 EA
Company wide:
0 in stock
Documents & Guides
3P 230 STRTR 1 NEMA1

Overview

3P 230 STRTR 1 NEMA1
Also known as: 783166357095, CR306C103, ABBCR306C103

Specifications

Poles: 2
Color: Black
Family / Style: CR306
NEMA Configuration: 5-20R, WD-1, WD-6
Material: PBT Plastic
Poles: 2
Family / Style: CR306
Material: PBT Plastic
Color: Black
NEMA Configuration: 5-20R, WD-1, WD-6