Sustainable

5"/6" LED Downlight, 30K, 600L

Item #: 1335136
Cat #: ML5606930-CA
UPC: 080083831500
$ 60.75 EA
Company wide:
0 in stock
Documents & Guides
5 Inch / 6 Inch LED Downlight, 120/277V, 600 Lumens, 3000K, CRI: 90 ***Title 24 California Compliant***

Overview

5 Inch / 6 Inch LED Downlight, 120/277V, 600 Lumens, 3000K, CRI: 90 ***Title 24 California Compliant***
The Halo ML56 LED Downlighting System is a series of modular LED Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo and others. ML56 LED Modules are offered in 600 Series, 900 Series, and 1200 Series, 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 LED Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard.
Also known as: 080083831500, ML5606930-CA, HALML5606930CA

Specifications

Color Temperature: 3000 (Warm White)
Type: LED Downlight
Diameter: 5 in, 6 in
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Type: LED Downlight

Customer Reviews

No reviews for this product
(0)