This product has been discontinued.

Generator, GP Series, 6,500W, 54.2A, 120/240V, 49 State
Item #: 1334773
Cat #: 7682
UPC: 696471075151
Company wide:
0
in stock
Discontinued
Documents & Guides
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Generator, 182lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, 49 State, Electric Start
Overview
Generator, Portable, 6.5kW, 120/240VAC, 54.2A, Generator, 182lb. H x W x D: 26.5 x 27 x 27.2, GP Series Series, 49 State, Electric Start
Generac’s GP6500E portable generator offers PowerRush™ Advanced Technology, which delivers more than a 40% increased starting capacity* allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500E can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals.
Also known as: 696471075151, 7682, GPS7682
Specifications
| Wattage: | 6500 |
| Volts AC: | 120 |
| Amps: | 54 |
| Wattage: | 6500 |
| Amps: | 54 |
| Volts AC: | 120 |