ALB 800H-W222 30MM 800H REVER

Item #: 1334022

Cat #: 800H-W222

UPC: 612598999149

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800H-W222 30MM 800H REVER

Overview

ALB 800H-W222 30MM 800H REVER
Also known as: 612598999149, 800H-W222, ALB800HW222

Specifications

Size: 30 mm
Color: Gray
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)