Item #: 1333638
Cat #: 837E-TD1BN2A4-D4
UPC: 612598492312
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 837E-TD1BN2A4-D4 ELECTRO-

Overview

ALB 837E-TD1BN2A4-D4 ELECTRO-
Also known as: 612598492312, 837E-TD1BN2A4-D4, ALB837ETD1BN2A4D4

Specifications

Range: 150 Degree Celsius, -50
Poles: 2
Length: 200 mm
Type: Temperature Sensor
Amps Range: 4, 0.020
Family / Style: 837
Range: 150 Degree Celsius, -50
Length: 200 mm
Amps Range: 4, 0.020
Poles: 2
Type: Temperature Sensor
Family / Style: 837

Customer Reviews

No reviews for this product
(0)