GuardShield Safety Light Curtain, Res 30mm, Pt Ht 480mm, 24 Beams

Item #: 1333174

Cat #: 440L-C4K0480YD

UPC: 612598425228

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 440L-C4K0480YD TYPE4 0480

Overview

ALB 440L-C4K0480YD TYPE4 0480

Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-C4K0480YD is a GuardShield safety light curtain from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.

Also known as: 612598425228, 440L-C4K0480YD, ALB440LC4K0480YD

Specifications

No Specifications Available