EM-M Conduit/Pipe to Flange Clip, Spring St. 3/4", 1" EMT, 5/16"–1/2" Flange

Item #: 0013315

Cat #: 16M58

UPC: 782856172161

$ 4.37 EA
Company wide:
996 in stock
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856172161, 16M58, CDY16M58

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant