Beacon Module, 70mm

Item #: 1330956

Cat #: 856T-BGB3

UPC: 191326530859

Call for price
Company wide:
0 in stock
Documents & Guides
Stack Light Beacon Module, 70 Millimeters

Overview

Stack Light Beacon Module, 70 Millimeters

Allen-Bradley Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 VAC/VDC powered, which means that just three power modules can cover the entire system.

Also known as: 191326530859, 856T-BGB3, ALB856TBGB3

Specifications

Color: Green
Size: 70 mm
Color: Green
Size: 70 mm