D-SERIES SIZE 1 LED FLOD LUMINAIRE

Item #: 1330612

Cat #: DSXF2LEDP250KM2

UPC: 190887243284

Company wide:
0 in stock
Documents & Guides
No Documents Available
D-SERIES SIZE 1 LED FLOD LUMINAIRE

Overview

D-SERIES SIZE 1 LED FLOD LUMINAIRE
Also known as: 190887243284, DSXF2LEDP250KM2, LITDSXF2LEDP250KM2

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED