Telescoping box bracket 17"–26" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Item #: 0013294

Cat #: TSGB24

UPC: 782856476245

$ 7.98 EA
Company wide:
10,553 in stock
Documents & Guides
Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.

Overview

Telescoping Screw Gun Bracket 17" to 26" (432 mm- 660 mm) Stud Spacing. Load Limit: 50 lbs. Standard Packaging Quantity: 50.

Can mount multiple boxes Notched and marked for easy identification and bending Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs Pilot holes allow easy box attachment with a screwdriver Requires only a screw gun to install Can be mounted to face or inside of stud Adjustable for non-standard stud spacing Interlocking tab prevents accidental disassembly Unique, one-piece, break apart design Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable

Also known as: 782856476245, TSGB24, CDYTSGB24, caddy bars, DOG BONES, illusion bar, jbd, Flat caddy screw, gun box bracket, flat caddyscrew, spreader bars, Slider Bracket

Features & Benefits

  • Can mount multiple boxes
  • Notched and marked for easy identification and bending
  • Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs
  • Pilot holes allow easy box attachment with a screwdriver
  • Requires only a screw gun to install
  • Can be mounted to face or inside of stud
  • Adjustable for non-standard stud spacing

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized