Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V

Item #: 1329305

Cat #: QHE-3X32T8/UNV-PSX-SC-B

UPC: 046135514333

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Programmed Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Ballast Factor: Xtra Low, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 51433*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Programmed Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Ballast Factor: Xtra Low, Note: Banded, Standard Case Qty: 10 *Sylvania Part # 51433*
Also known as: 046135514333, QHE-3X32T8/UNV-PSX-SC-B, SYLQHE3X32T8UNVPSX

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277