25W/LED/13"Flush/30K/RD/BZ

Item #: 1329146

Cat #: S29652

UPC: 045923296529

Company wide:
0 in stock
Blink - 25W- 13" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Overview

Blink - 25W- 13" Surface Mount LED - 3000K- Round Shape - Bronze Finish - 120V

Satco's S29652 25 watt, 13 inch flush mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, family rooms, and offices with this dimmable, energy efficient fixture. This innovative surface mount LED is rated for 50,000 hours of warm white light.

Also known as: 045923296529, S29652, SATS29652

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Lumens: 1700
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Lumens: 1700
Wattage: 25
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED