LED Retrofit, 50 Watt, 6250 Lumen, 5000K, 120-277V

Item #: 1328217

Cat #: LED-8088M50-G4

UPC: 844006083472

Company wide:
0 in stock
LED Shoe Box & Wall Pack Retrofit, 50 Watt, 6250 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces up to 175 Watt HID

Overview

LED Shoe Box & Wall Pack Retrofit, 50 Watt, 6250 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces up to 175 Watt HID

Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006083472, LED-8088M50-G4, LGDLED8088M50G4, Half Corn Cobb

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6250
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Wattage: 50
Volts AC Range: 120 - 277
Lumens: 6250
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)