
ACS380, Machinery Drive Module, UL, 5HP, 7.6A, 480VAC, Open/IP20
Item #: 1327163
Cat #: ACS380-040C-09A4-4+K475 A
UPC:
$ 1733.15 EA
Company wide:
1
in stock
Documents & Guides
ACS380, Machinery Drive Module, UL, 5 Horse Power, 7.6 Amp, 480 Volt AC, IEC, 4 kW, 9.4 Amp, 400 Volt AC, Open/IP20
Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R1
Overview
ACS380, Machinery Drive Module, UL, 5 Horse Power, 7.6 Amp, 480 Volt AC, IEC, 4 kW, 9.4 Amp, 400 Volt AC, Open/IP20
Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R1
The ACS380 drives are made to control constant torque
applications such as conveyors, mixers, extruders, winders
and overhead cranes in the food and beverage and
material handling industries. With ACS380, commissioning
is quick and easy thanks to its intuitive control panel.
Also, connecting to automation systems is easy thanks to
preconfigured fieldbus protocols. On the hardware side,
ease of use has been enhanced by having all the essential
features built-in as standard. This reduces the need for
additional hardware and simplifies drive selection.
Also known as: ACS380-040C-09A4-4+K475 A, ABBACS380040C09A44
Specifications
| Volts AC: | 480, 400 |
| Horsepower: | 5 |
| Wattage: | 4 kW |
| Amps: | 7.600, 9.400 |
| Type: | General Machinery Drive |
| Family / Style: | ACS380 |
| Volts AC: | 480, 400 |
| Wattage: | 4 kW |
| Type: | General Machinery Drive |
| Horsepower: | 5 |
| Amps: | 7.600, 9.400 |
| Family / Style: | ACS380 |